Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 2.45mm
- Mfr # P1316CX
- Zoro # G1988135
product price:Â
$
11.15
/ea
Key Features
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
2.45 mm
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1316CX
- Zoro #
- G1988135
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 2.45 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- 2.45 mm
- Outside Dia.
- 13/64 in
- Size - Decimal
- 23/32 in - 0.7188
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.0965
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.