Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 2.4mm
- Mfr # P1316CV
- Zoro # G1988150
product price:Â
$
11.15
/ea
Key Features
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Outside Dia.
13/64 in
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1316CV
- Zoro #
- G1988150
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/64 in
- Overall Length
- 1 in
- Drill Size
- 2.40 mm
- Inside Dia.
- 2.40 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 23/32 in - 0.7188
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Measurement System
- Metric
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.0945
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.