Drill Bushing, P, Drill Size No 25
- Mfr # P2016EN
- Zoro # G3074821
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#25
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016EN
- Zoro #
- G3074821
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1495
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1 in
- Inside Dia.
- #25
- Drill Size
- #25
- Outside Dia.
- 5/16 in
- Size- Decimal
- #25 (0.1495)
- Size - Decimal
- #25 - 0.1495
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.