Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 25
- Mfr # P2028EN
- Zoro # G9737962
product price:Â
$
14.89
/ea
Key Features
Finish
High Speed Steel
Drill Size
#25
Measurement System
Wire
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.1495
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028EN
- Zoro #
- G9737962
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Measurement System
- Wire
- Decimal Equivalent
- 0.1495
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #25
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1 3/4 in
- Size- Decimal
- #25 (0.1495)
- Inside Dia.
- #25
- Size - Decimal
- #25 - 0.1495
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.