Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 26
- Mfr # P2028EL
- Zoro # G9737971
product price:Â
$
14.89
/ea
Key Features
Size- Decimal
#26 (0.1470)
Head Material
High Speed Steel
Inside Dia.
#26
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028EL
- Zoro #
- G9737971
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1470
- Hardness
- Rc 62-64
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Size- Decimal
- #26 (0.1470)
- Inside Dia.
- #26
- Drill Size
- #26
- Overall Length
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #26 - 0.1470
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.