Drill Bushing, P, Drill Size No 27
- Mfr # P2016EJ
- Zoro # G3074919
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Outside Dia.
5/16 in
Drill Size
#27
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016EJ
- Zoro #
- G3074919
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1440
- Measurement System
- Wire
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 in
- Outside Dia.
- 5/16 in
- Drill Size
- #27
- Inside Dia.
- #27
- Size- Decimal
- #27 (0.1440)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #27 - 0.1440
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.