Drill Bushing, P, Drill Size No 27
- Mfr # P2028EJ
- Zoro # G9737987
product price:Â
$
14.89
/ea
Key Features
Hardness
Rc 62-64
Size- Decimal
#27 (0.1440)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Decimal Equivalent
0.1440
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028EJ
- Zoro #
- G9737987
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.1440
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #27 (0.1440)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- #27
- Drill Size
- #27
- Size - Decimal
- #27 - 0.1440
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.