Drill Bushing, P, Drill Size 2.75mm
- Mfr # P1622DI
- Zoro # G6247771
product price:Â
$
16.49
/ea
Key Features
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Drill Size
2.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1622DI
- Zoro #
- G6247771
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 3/8 in
- Drill Size
- 2.75 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 1/4 in
- Inside Dia.
- 2.75 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- 27/64 in - 0.4219
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Metric
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1083
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.