Drill Bushing, P, Drill Size 2.7mm
- Mfr # P164DG
- Zoro # G3072889
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Finish
High Speed Steel
Drill Size
2.70 mm
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P164DG
- Zoro #
- G3072889
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 2.70 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 1/4 in
- Inside Dia.
- 2.70 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.1063
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.