Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 29
- Mfr # P2028EC
- Zoro # G9738032
product price:Â
$
14.89
/ea
Key Features
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.1360
Size- Decimal
#29 (0.1360)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028EC
- Zoro #
- G9738032
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.1360
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 3/4 in
- Size- Decimal
- #29 (0.1360)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- #29
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #29
- Size - Decimal
- #29 - 0.1360
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.