Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 29
- Mfr # P204EC
- Zoro # G3072785
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Bushing Head Type
Headless
Decimal Equivalent
0.1360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204EC
- Zoro #
- G3072785
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1360
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #29
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1/4 in
- Outside Dia.
- 5/16 in
- Size- Decimal
- #29 (0.1360)
- Inside Dia.
- #29
- Size - Decimal
- 3.50mm - 0.1378
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.