Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 29
- Mfr # P205EC
- Zoro # G3072058
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Decimal Equivalent
0.1360
Hardness
Rc 62-64
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205EC
- Zoro #
- G3072058
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1360
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Overall Length
- 5/16 in
- Drill Size
- #29
- Size- Decimal
- #29 (0.1360)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #29
- Outside Dia.
- 5/16 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.