Drill Bushing, P, Drill Size No 30
- Mfr # P2016DY
- Zoro # G3075068
product price:Â
$
9.65
/ea
Sold in multiples of 2 for
$19.30
Key Features
Decimal Equivalent
0.1285
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016DY
- Zoro #
- G3075068
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.1285
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Drill Size
- #30
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #30
- Size- Decimal
- #30 (0.1285)
- Overall Length
- 1 in
- Size - Decimal
- 2.50mm - 0.0984
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.