Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 3.1mm
- Mfr # P1628DU
- Zoro # G6248051
product price:Â
$
18.15
/ea
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material
52100 Thru Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1628DU
- Zoro #
- G6248051
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 1/4 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Drill Size
- 3.10 mm
- Inside Dia.
- 3.10 mm
- Size - Decimal
- 29/64 in - 0.4531
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Head Type
- No
- Decimal Equivalent
- 0.1220
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.