Drill Bushing, P, Drill Size 3.25mm
- Mfr # P1616DX
- Zoro # G3075515
product price:Â
$
10.39
/ea
Key Features
Material - Machining
High Speed Steel
Drill Size
3.25 mm
Hardness
Rc 62-64
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1616DX
- Zoro #
- G3075515
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 3.25 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 1/4 in
- Inside Dia.
- 3.25 mm
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Measurement System
- Metric
- Heat Treatment
- Through Hardened
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1280
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.