Drill Bushing, P, Drill Size 3.2mm
- Mfr # P1616DW
- Zoro # G3075521
product price:Â
$
10.39
/ea
Key Features
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Drill Size
3.20 mm
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1616DW
- Zoro #
- G3075521
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 3.20 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 3.20 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 1/4 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Measurement System
- Metric
- Head Type
- No
- Decimal Equivalent
- 0.1260
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.