Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 3.2mm
- Mfr # P205DW
- Zoro # G3072100
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Drill Size
3.20 mm
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Measurement System
Metric
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205DW
- Zoro #
- G3072100
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Measurement System
- Metric
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1260
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- PM
Dimensions
- Drill Size
- 3.20 mm
- Overall Length
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- 3.20 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.