Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 3.3mm
- Mfr # P1612DZ
- Zoro # G3075856
product price:Â
$
9.99
/ea
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Metric
Bushing Type
Headless Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1612DZ
- Zoro #
- G3075856
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 1/4 in
- Inside Dia.
- 3.30 mm
- Overall Length
- 3/4 in
- Drill Size
- 3.30 mm
- Size - Decimal
- 19/64 in - 0.2969
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.