Drill Bushing, P, Drill Size 3.3mm
- Mfr # P1616DZ
- Zoro # G3075488
product price:Â
$
10.39
/ea
Key Features
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
3.30 mm
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1616DZ
- Zoro #
- G3075488
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 3.30 mm
- Overall Length
- 1 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 1/4 in
- Inside Dia.
- 3.30 mm
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Metric
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1299
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.