Drill Bushing, P, Drill Size 3.3mm
- Mfr # P1622DZ
- Zoro # G6247893
product price:Â
$
16.49
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1622DZ
- Zoro #
- G6247893
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 3/8 in
- Drill Size
- 3.30 mm
- Inside Dia.
- 3.30 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 1/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- 29/32 in - 0.9062
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1299
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.