Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 3.3mm
- Mfr # P204DZ
- Zoro # G3072791
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Outside Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204DZ
- Zoro #
- G3072791
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1299
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- 3.30 mm
- Overall Length
- 1/4 in
- Inside Dia.
- 3.30 mm
- Size - Decimal
- 3.50mm - 0.1378
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.