Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 3.5mm
- Mfr # P2016ED
- Zoro # G3074998
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Measurement System
Metric
Finish
High Speed Steel
Inside Dia.
3.50 mm
Head Material
High Speed Steel
Drill Size
3.50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016ED
- Zoro #
- G3074998
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Metric
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1378
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Inside Dia.
- 3.50 mm
- Drill Size
- 3.50 mm
- Size- Decimal
- 3.50mm (0.1378)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1 in
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 3.50mm - 0.1378
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.