Drill Bushing, P, Drill Size No 36
- Mfr # P1622DH
- Zoro # G6247762
product price:Â
$
16.49
/ea
Key Features
Drill Size
#36
Decimal Equivalent
0.1065
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Inside Dia.
#36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1622DH
- Zoro #
- G6247762
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- #36
- Overall Length
- 1 3/8 in
- Inside Dia.
- #36
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #36 (0.1065)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 1/4 in
- Size - Decimal
- 27/64 in - 0.4219
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.