Drill Bushing, P, Drill Size 3.75mm
- Mfr # P2016EM
- Zoro # G3074830
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Drill Size
3.75 mm
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016EM
- Zoro #
- G3074830
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Decimal Equivalent
- 0.1476
- Bushing Code
- PM
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 3.75 mm
- Inside Dia.
- 3.75 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.