Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 3.9mm
- Mfr # P2016ER
- Zoro # G3074760
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Head Material
High Speed Steel
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016ER
- Zoro #
- G3074760
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Metric
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1535
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 3.90 mm
- Overall Length
- 1 in
- Inside Dia.
- 3.90 mm
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.