Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 40
Mfr # P1616CY
Zoro # G3075810
product price:Â
$
10.29
/ea
Key Features
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Outside Dia.
1/4 in
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1616CY
- Zoro #
- G3075810
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 1/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #40
- Drill Size
- #40
- Overall Length
- 1 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #40 (0.0980)
- Size - Decimal
- 19/64 in - 0.2969
- Wire Rope Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.