Drill Bushing, P, Drill Size No 44
- Mfr # P1322CN
- Zoro # G9739721
product price:Â
$
13.99
/ea
Key Features
Inside Dia.
#44
Material - Machining
High Speed Steel
Drill Size
#44
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1322CN
- Zoro #
- G9739721
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- #44
- Drill Size
- #44
- Outside Dia.
- 13/64 in
- Overall Length
- 1 3/8 in
- Size- Decimal
- #44 (0.0860)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- 23/32 in - 0.7188
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.