Drill Bushing, P, Drill Size No 49
- Mfr # P134CB
- Zoro # G3073677
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Material - Machining
High Speed Steel
Size- Decimal
#49 (0.0730)
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P134CB
- Zoro #
- G3073677
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- #49 (0.0730)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 13/64 in
- Inside Dia.
- #49
- Overall Length
- 1/4 in
- Drill Size
- #49
- Size - Decimal
- 25/32 in - 0.7812
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.