Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 4.9mm
- Mfr # P2028FW
- Zoro # G9737795
product price:Â
$
14.89
/ea
Key Features
Bushing Type
Headless Press Fit
Inside Dia.
4.90 mm
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028FW
- Zoro #
- G9737795
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.1929
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- PM
Dimensions
- Inside Dia.
- 4.90 mm
- Drill Size
- 4.90 mm
- Overall Length
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.