Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 4mm
- Mfr # P204EW
- Zoro # G3072660
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Decimal Equivalent
0.1575
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204EW
- Zoro #
- G3072660
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.1575
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- 4.00 mm
- Outside Dia.
- 5/16 in
- Inside Dia.
- 4.00 mm
- Size- Decimal
- 4.00mm (0.1575)
- Size - Decimal
- 4.00mm - 0.1575
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.