Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 4mm
- Mfr # P205EW
- Zoro # G3071820
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Outside Dia.
5/16 in
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205EW
- Zoro #
- G3071820
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1575
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- PM
Dimensions
- Outside Dia.
- 5/16 in
- Drill Size
- 4.00 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 4.00 mm
- Size- Decimal
- 4.00mm (0.1575)
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.