Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 5/32 In
- Mfr # P2016EU
- Zoro # G9074003
product price:Â
$
10.49
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016EU
- Zoro #
- G9074003
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1562
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 in
- Inside Dia.
- 5/32 in
- Drill Size
- 5/32 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia.
- 5/16 in
- Size- Decimal
- 5/32" (0.1562)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- 5/32" - 0.1562
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.