Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 5.3mm
- Mfr # P268GJ
- Zoro # G3071610
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Drill Bushing Wall Type
Standard Wall
Drill Size
5.30 mm
Outside Dia.
13/32 in
Bushing Type
Headless Press Fit
Inside Dia.
5.30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P268GJ
- Zoro #
- G3071610
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Measurement System
- Metric
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Head Type
- No
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.2087
- Bushing Code
- PM
Dimensions
- Drill Size
- 5.30 mm
- Outside Dia.
- 13/32 in
- Inside Dia.
- 5.30 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1/2 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.