Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 5.7mm
- Mfr # P268GR
- Zoro # G3071559
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
13/32 in
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P268GR
- Zoro #
- G3071559
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Decimal Equivalent
- 0.2244
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- PM
Dimensions
- Outside Dia.
- 13/32 in
- Overall Length
- 1/2 in
- Inside Dia.
- 5.70 mm
- Drill Size
- 5.70 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.