Shop ZORO SELECT

Drill Bushing, P, Drill Size No 58

  • Mfr # P1312BA
  • Zoro # G6246877

product price: 
$
33.19
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
13/64 in
Head Material
High Speed Steel
Size- Decimal
#58 (0.0420)
Finish
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1312BA
Zoro #
G6246877
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Outside Dia.
13/64 in
Size- Decimal
#58 (0.0420)
Drill Size
#58
Inside Dia.
#58
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-7/32 in - 1.2188
Wire Rope Length
3/4 in
Length
3/4 in

Details

Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.0420
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #58

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.