Drill Bushing, P, Drill Size 7/64 In
- Mfr # P1622DJ
- Zoro # G6247787
product price:Â
$
16.49
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Hardness
Rc 62-64
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1622DJ
- Zoro #
- G6247787
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 7/64 in
- Drill Size
- 7/64 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1 3/8 in
- Size- Decimal
- 7/64" (0.1094)
- Size - Decimal
- 27/64 in - 0.4219
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.