Drill Bushing, P, Drill Size No 78
- Mfr # P135AD
- Zoro # G6246021
product price:Â
$
33.19
/ea
Key Features
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#78 (0.0160)
Drill Size
#78
Outside Dia.
13/64 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P135AD
- Zoro #
- G6246021
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size- Decimal
- #78 (0.0160)
- Drill Size
- #78
- Outside Dia.
- 13/64 in
- Overall Length
- 5/16 in
- Inside Dia.
- #78
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Size - Decimal
- 25/64 in - 0.3906
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.