Drill Bushing, P, Drill Size 9/64 In

  • Mfr # P1622EG
  • Zoro # G6247927
product price: 
$
16.49
/ea

Key Features

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Rockwell Hardness
RC 62-64
Drill Size
9/64 in
Inside Dia.
9/64 in
Drill Bushing Wall Type
Standard Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1622EG
Zoro #
G6247927
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
9/64 in
Inside Dia.
9/64 in
Outside Dia.
1/4 in
Overall Length
1 3/8 in
Size- Decimal
9/64" (0.1406)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
29/32 in - 0.9062
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Details

Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1406
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/64 in

Ratings & reviews