Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-1/16
- Mfr # H11216PB
- Zoro # G6250404
product price:Â
$
16.89
/ea
Key Features
Head Dia.
1 63/64 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Head Thickness
3/8"
Drill Size
1 1/16 in
Decimal Equivalent
1.0625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H11216PB
- Zoro #
- G6250404
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 1 63/64 in
- Outside Dia. Tolerance
- +0.0023 in /+0.0019 in
- Head Thickness
- 3/8"
- Drill Size
- 1 1/16 in
- Length under Head
- 1"
- Outside Dia.
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Size- Decimal
- 1-1/16" (1.0625)
- Overall Length
- 1 in
- Inside Dia.
- 1 1/16 in
- Size - Decimal
- 1-1/8" - 1.1250
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.