Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-1/32
- Mfr # H11222OW
- Zoro # G6250614
product price:Â
$
18.79
/ea
Key Features
Inside Dia.
1 1/32 in
Rockwell Hardness
RC 62-64
Length under Head
1-3/8"
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11222OW
- Zoro #
- G6250614
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 1.0039
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.