Drill Bushing, Type H, Drill Size 1-13/32
- Mfr # H14416RF
- Zoro # G6251287
product price:Â
$
24.19
/ea
Key Features
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Thickness
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H14416RF
- Zoro #
- G6251287
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 3/8"
- Length under Head
- 1"
- Head Dia.
- 2 31/64 in
- Outside Dia. Tolerance
- +0.0025 in /+0.0021 in
- Overall Length
- 1 in
- Drill Size
- 1 13/32 in
- Inside Dia.
- 1 13/32 in
- Size- Decimal
- 1-13/32" (1.4062)
- Outside Dia.
- 2 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- #10 - 0.1935
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 13/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.