Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-15/64
- Mfr # H11216QE
- Zoro # G6250517
product price:Â
$
17.89
/ea
Key Features
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Finish
High Speed Steel
Inside Dia.
1 15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11216QE
- Zoro #
- G6250517
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Head Type
- Yes
- Decimal Equivalent
- 1.2344
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 15/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.