Drill Bushing, Type H, Drill Size 1-17/32
- Mfr # H14422SA
- Zoro # G6251515
product price:Â
$
26.79
/ea
Key Features
Measurement System
Fractional Inch
Bushing Head Type
Headed
Inside Dia.
1 17/32 in
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H14422SA
- Zoro #
- G6251515
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 1 17/32 in
- Overall Length
- 1 3/8 in
- Head Dia.
- 2 31/64 in
- Outside Dia.
- 2 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 1 17/32 in
- Head Thickness
- 3/8"
- Length under Head
- 1-3/8"
- Outside Dia. Tolerance
- +0.0025 in /+0.0021 in
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.