Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-21/64
- Mfr # H11228QS
- Zoro # G6250912
product price:Â
$
21.59
/ea
Key Features
Measurement System
Fractional Inch
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H11228QS
- Zoro #
- G6250912
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 1-3/4"
- Head Thickness
- 3/8"
- Outside Dia. Tolerance
- +0.0023 in /+0.0019 in
- Head Dia.
- 1 63/64 in
- Overall Length
- 1 3/4 in
- Inside Dia.
- 1 21/64 in
- Drill Size
- 1 21/64 in
- Outside Dia.
- 1 3/4 in
- Size - Decimal
- M - 0.2950
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 21/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.