Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-23/64
- Mfr # H11212QY
- Zoro # G6250352
product price:Â
$
19.69
/ea
Key Features
Drill Size
1 23/64 in
Inside Dia.
1 23/64 in
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H11212QY
- Zoro #
- G6250352
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 1 23/64 in
- Inside Dia.
- 1 23/64 in
- Overall Length
- 3/4 in
- Outside Dia. Tolerance
- +0.0023 in /+0.0019 in
- Outside Dia.
- 1 3/4 in
- Head Dia.
- 1 63/64 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Length under Head
- 3/4"
- Head Thickness
- 3/8"
- Size - Decimal
- 1-15/16" - 1.9375
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.