Drill Bushing, Type H, Drill Size 1-23/64
- Mfr # H11234QY
- Zoro # G6264605
product price:Â
$
25.69
/ea
Key Features
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H11234QY
- Zoro #
- G6264605
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Inside Dia.
- 1 23/64 in
- Head Dia.
- 1 63/64 in
- Overall Length
- 2 1/8 in
- Head Thickness
- 3/8"
- Length under Head
- 2 1/8"
- Outside Dia.
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0023 in /+0.0019 in
- Drill Size
- 1 23/64 in
- Size - Decimal
- M - 0.2950
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.