Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-3/16
- Mfr # H11216PW
- Zoro # G6250483
product price:Â
$
17.89
/ea
Key Features
Inside Dia.
1 3/16 in
Head Dia.
1 63/64 in
Material
52100 Thru Hardened
Decimal Equivalent
1.1875
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11216PW
- Zoro #
- G6250483
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 1.1875
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0005" T.I.R. max
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.