Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-3/16
- Mfr # H11222PW
- Zoro # G6250684
product price:Â
$
19.69
/ea
Key Features
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Head Press Fit
Head Dia.
1 63/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11222PW
- Zoro #
- G6250684
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 1.1875
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0005" T.I.R. max
- Measurement System
- Fractional Inch
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.