Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-3/32
- Mfr # H11234PH
- Zoro # G6250973
product price:Â
$
22.29
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11234PH
- Zoro #
- G6250973
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Decimal Equivalent
- 1.0938
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.