Shop ZORO SELECT

Drill Bushing, Type H, Drill Size 1-33/64

  • Mfr # H14422RX
  • Zoro # G6251506

product price: 
$
26.79
/ea

Key Features

Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H14422RX
Zoro #
G6251506
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Outside Dia.
2 1/4 in
Head Dia.
2 31/64 in
Drill Size
1 33/64 in
Length under Head
1-3/8"
Inside Dia.
1 33/64 in
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Size - Decimal
#11 - 0.1910
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
1.5156
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 33/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.